REELCRAFT CA32118 M Hand Crank Hose Reel, 325 Feet Hose, 1/2 Inch Hose Inside Dia.

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock: 30+ units
£466.10 / unit

Pay by Proforma Invoice

Get it by Fri, Oct 2
  • Model: CA32118 M

  • Item: CD3KDL

  • Cross Ref: 38EE65

Options:

MPN

Product Specifications:

ItemHand Crank Hose Reel
ColorRed
BearingsPermanently Lubricated
Drive TypeHand
Duty RatingHeavy Duty
FinishPowder Coated
Hose Inside Dia.1/2"
Hose Length325 ft.
Hose Outside Dia.1/2"
Housing MaterialSteel
HPNone
Max. Pressure Rating3000 psi
Max. Temp.250 Degrees F
MountingFloor, Wall, Bench, Truck
Outlet1/2" (F)NPT
Overall Height20.25"
Overall Length31"
Overall Width17.75"
Reel Inlet1/2" (F)NPT
Seal TypeAflas
Swivel MaterialCarbon Steel

Shipping Info:

Ship weight (kg) 22.95

Related Products

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes