REELCRAFT A5850 OLP-RH Spring Return Hose Reel, 50 Feet Hose Length, 300 Psi Max. Pressure

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock: 30+ units
£721.01 / unit

Pay by Proforma Invoice

Get it by Tue, Oct 6
  • Model: A5850 OLP-RH

  • Item: CD3XMY

  • Cross Ref: 448F66

Options:

Overall Width

Product Specifications:

ItemSpring Return Hose Reel
BearingsPermanently Lubricated
Drive TypeSpring Return
Duty RatingMedium Duty
FinishPowder Coated
Hose Ends1/2" (M)NPT
Hose Inside Dia.1/2"
Hose Length50 ft.
Hose MaterialRubber
Housing MaterialSteel
LatchLocking
Max. Pressure300 psi
Max. Temp.150 Degrees F
MountingWall, Ceiling, Truck
Outlet1/2" (F)NPT
Overall Height17.5"
Overall Length16.5"
Overall Width7"
Reel Inlet3/8" (F)NPT
Seal TypeBuna N
Swivel MaterialSteel

Shipping Info:

Ship weight (kg) 20.79

Related Products

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes