REELCRAFT 83050 OLP-RH 3/4 Inch, 50 ft. Spring Return Hose Reel, 250 Psi Max. Pressure

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock: 30+ units
£937.38 / unit

Pay by Proforma Invoice

Get it by Tue, Sep 29
  • Model: 83050 OLP-RH

  • Item: CD2NHR

  • Cross Ref: 448F65

Product Specifications:

ItemSpring Return Hose Reel
BearingsPermanently Lubricated
Drive TypeSpring Return
Duty RatingHeavy Duty
FinishPowder Coated
Hose Ends3/4" (M)NPT
Hose Inside Dia.3/4"
Hose Length50 ft.
Hose MaterialRubber
Housing MaterialSteel
LatchLocking
Max. Pressure250 psi
Max. Temp.150 Degrees F
MountingWall, Ceiling, Truck
Outlet3/4" (F)NPT
Overall Height25.375"
Overall Length24"
Overall Width10.5"
Reel Inlet3/4" (F)NPT
Seal TypeAflas
Swivel MaterialSteel

Shipping Info:

Ship weight (kg) 42.08

Related Products

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes