-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Hose Reel |
---|---|
Bearings | Permanently Lubricated |
Drive Type | Spring Return |
Duty Rating | Industrial |
Hose Ends | 1/2" (M)NPT |
Hose I.D. | Yes |
Hose Inside Dia. | 1/2" |
Hose Length | 75ft. |
Hose Material | SAE 100 R1 T |
Hose Outlet (In.) | 1/2" (M)NPT |
Latch | Vibration Proof, Self Locking |
---|---|
Max. Pressure | 2,000 psi |
Max. Temp. | 210 Degrees F |
Mounting | Floor, Wall, Ceiling, Bench and Truck |
Overall Height | 25.375" |
Overall Length | 24" |
Overall Width | 10.5" |
Reel Inlet | 1/2" (F)NPT |
Seal Type | Buna N |
Height (cm) | 71.88 |
---|---|
Length (cm) | 72.39 |
Width (cm) | 27.43 |
HS Code | 4009120050 |
Country Of Origin | US |
---|---|
Weight (kg) | 45.36 |
UPC | 094701086159 |
Please note that the item you have bought is a 115V.