REELCRAFT 7800 OMS 1/2 Inch, 50 ft. Spring Return Hose Reel, 3000 Psi Max. Pressure

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock: 30+ units
£1063.39 / unit

Pay by Proforma Invoice

Get it by Fri, Oct 2
  • Model: 7800 OMS

  • Item: CD2MMZ

  • Cross Ref: 59YT33

Product Specifications:

ItemSpring Return Hose Reel
BearingsPermanently Lubricated
Drive TypeSpring Return
Duty RatingHeavy Duty
FinishStainless Steel
Hose Inside Dia.1/2"
Hose Length50 ft.
Housing MaterialStainless Steel
LatchLocking
Max. Pressure3000 psi
Max. Temp.210 Degrees F
MountingWall, Ceiling
Outlet1/2" (F)NPT
Overall Height20.25"
Overall Length19.75"
Overall Width7"
Reel Inlet1/2" (F)NPT
Seal TypeViton(R)
Swivel MaterialStainless Steel

Shipping Info:

Ship weight (kg) 19.89

Related Products

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes