Sign In

REED INSTRUMENTS PE-11 pH Electrode, General Purpose, 130mm Length

In Stock
Item: CD4DCD
Model: PE-11

Get it by Apr 5, Friday

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$87.55 /unit (ex. VAT)
Add To Cart
Request Quote

Payment

Delivery

Specifications

Item PH Electrode

Shipping Information

Country Of Origin US
Weight (kg) 0.225

Explore Products

Please note that the item you have bought is a 115V.

Agree