RED HEAD WW-3822 Expansion Wedge Anchor, 3/8 Inch Anchor Dia., Plain, 50 Pk, Stainless Steel

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£137.75 / unit

Pay by Proforma Invoice

Get it by Tue, Oct 6
  • Model: WW-3822

  • Item: CD2WMG

  • Cross Ref: 2G570

Product Specifications:

ItemWedge Anchor
Agency ComplianceUL
Anchor Dia.3/8"
Anchor Length2.25"
Embedment In Concrete1.5"
FinishPlain
Grade304
MaterialStainless Steel
Max. Work Thickness3/8"
Min. Embedment1.5"
StandardA-A-1923A Type 4
ThreadFully Threaded
Thread Length1.125"
Thread Size3/8"-16
TypeExpansion Wedge Anchor
Ultimate Shear in 4000 PSI Concrete (Lb.)2620
Ultimate Tension in 4000 PSI Concrete (Lb.)2240

Shipping Info:

Ship weight (kg) 1.85

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes