RED HEAD WW-1432 Expansion Wedge Anchor, 1/4 Inch Anchor Dia., Plain, 100 Pk, Stainless Steel

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£201.54 / unit

Pay by Proforma Invoice

Get it by Mon, Oct 5
  • Model: WW-1432

  • Item: CD2WME

  • Cross Ref: 2G558

Product Specifications:

ItemWedge Anchor
Anchor Dia.1/4"
Anchor Length3.25"
Embedment In Concrete2.125"
FinishPlain
Grade304
MaterialStainless Steel
Max. Work Thickness1.875"
Min. Embedment1.125"
StandardA-A-1923A Type 4
ThreadFully Threaded
Thread Length2.25"
Thread Size1/4"-20
TypeExpansion Wedge Anchor
Ultimate Shear in 4000 PSI Concrete (Lb.)1400
Ultimate Tension in 4000 PSI Concrete (Lb.)1780

Shipping Info:

Ship weight (kg) 2.12

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes