RED HEAD WW-1226 Expansion Wedge Anchor, 1/2 Inch Anchor Dia., Plain, 25 Pk, Stainless Steel

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£138.43 / unit

Pay by Proforma Invoice

Get it by Fri, Oct 2
  • Model: WW-1226

  • Item: CD2WMF

  • Cross Ref: 2G560

Product Specifications:

ItemWedge Anchor
Agency ComplianceUL
Anchor Dia.1/2"
Anchor Length2.75"
Embedment In Concrete2.25"
FinishPlain
Grade304
MaterialStainless Steel
Max. Work Thickness1/8"
Min. Embedment2.25"
StandardA-A-1923A Type 4
ThreadFully Threaded
Thread Length1.25"
Thread Size1/2"-13
TypeExpansion Wedge Anchor
Ultimate Shear in 4000 PSI Concrete (Lb.)4760
Ultimate Tension in 4000 PSI Concrete (Lb.)5100

Shipping Info:

Ship weight (kg) 2.12

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes