RED HAT 8316G054120/60 110/50DA Solenoid Valve, 3/8 In, NC, 110/120 VAC
  • Model: 8316G054120/60 110/50DA
  • Item: AB7ZRJ
  • Cross: 24W665

RED HATRED HAT

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

Hover to zoom
In Stock: 30+ units
£502.07 / unit
Get it by Tue, Jul 14
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Also shipping to

    Product Specifications:

    ItemSolenoid Valve
    Body MaterialBrass
    Center Line Pipe Center Size3-15/16"
    Coefficient of Volume2.50
    Coil EnclosureWatertight No Junction Box
    Coil Insulation ClassF
    Electrical Connections1/2" Conduit w/18" Leads
    Hz50/60
    IP Rating66
    Max. Fluid Temp.180 Degrees F
    MediaAir/Inert Gas and Water
    Min. Operating Pressure Differential10 psi
    NEMA Rating1, 2, 3, 3S, 4, 4X
    Orifice Dia.5/8"
    Overall Height5-15/16"
    Overall Length2.875"
    Overall Width4-5/16"
    Pipe Size3/8"
    Seal MaterialNBR
    Valve ConfigurationNormally Closed
    Valve Design3-Way/2-Position
    Voltage110/120VAC
    Watts6.1

    Shipping Info:

    Ship weight (kg) 1.97
    Ship height (cm)15.24
    Ship length (cm)20.57
    Ship width (cm)16
    HS code8481809005
    Country of OriginMX

    Product Details:

    • Asco RedHat diaphragm-poppet solenoid valve ideal for mixing or distributing air, inert gas & liquids in pipes
    • Internally pilot-operated mechanism to control large orifices & provide high flow rates
    • Can be mounted in any position
    • Resilient seat assembly with NBR seals & a disc to provide tight shut-off