-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Drying Rack |
---|
Height (cm) | 55.88 |
---|---|
Length (cm) | 48.51 |
Width (cm) | 28.19 |
HS Code | 9403200020 |
---|---|
Country Of Origin | CN |
Weight (kg) | 9.08 |
Please note that the item you have bought is a 115V.