-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Gas Spring |
---|---|
Adjustable Resistance | Yes |
Compressed Length | 6.69" |
Cylinder Dia. | 0.75" |
Extended Length | 11.61" |
Fitting Thread Size | M6 |
Fitting Type | None |
Fixed Resistance | No |
---|---|
Force | 67 to 202 lb. |
Locking | No |
Material | Black Oxide |
Rod Dia. | 0.31" |
Stroke | 4.92" |
Type | Standard |
Height (cm) | 1.78 |
---|---|
Length (cm) | 29.46 |
Width (cm) | 1.78 |
Country Of Origin | SE |
---|---|
Weight (kg) | 0.2268 |
Please note that the item you have bought is a 115V.