-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Gas Spring |
---|---|
Adjustable Resistance | Yes |
Compressed Length | 2.24" |
Cylinder Dia. | 0.47" |
Extended Length | 2.84" |
Fitting Thread Size | M6 |
Fitting Type | None |
Fixed Resistance | No |
---|---|
Force | 13 to 112 lb. |
Locking | No |
Material | Black Oxide |
Rod Dia. | 0.24" |
Stroke | 0.59" |
Type | Standard |
Height (cm) | 1.27 |
---|---|
Length (cm) | 7.11 |
Width (cm) | 1.27 |
Country Of Origin | SE |
---|---|
Weight (kg) | 0.0454 |
Please note that the item you have bought is a 115V.