-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Machine Screw |
---|---|
Class | Class 2A |
Drive Type | Phillips |
Driver Size | #3 |
Finish | Plain |
Grade | Grade 18-8 |
Head Dia. | 0.579" |
Head Height | 0.218" |
Head Type | Pan |
Length | 1 1/4" |
---|---|
Material | Stainless Steel |
System of Measurement | Imperial |
Tensile Strength | 60000 psi |
Thread Length | 1 1/4" |
Thread Size | 5/16"-18 |
Thread Type | Coarse |
Type | Standard Machine Screw |
Height (cm) | 4.57 |
---|---|
Length (cm) | 19.05 |
Width (cm) | 6.35 |
---|---|
Weight (kg) | 0.284 |
Please note that the item you have bought is a 115V.