CCBot/2.0 (https://commoncrawl.org/faq/) U33670.018.0068 | Blind Rivet 3/16 In. x 0.781 In. Dome Pk250 | Raptor Supplies

Grainger U33670.018.0068 Blind Rivet, Domed Head, Stainless Steel, Pk250
  • Model: U33670.018.0068
  • Item: AG2WXD
  • Cross: 32MN58

GRAINGERGRAINGER

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

Hover to zoom
In Stock: 30+ units
£106.27 / unit
Get it by Fri, Jul 17
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Also shipping to

    Product Specifications:

    ItemBlind Rivet
    Drill Size#11
    Grip Range0.376" to 0.500"
    Head Dia.0.327" to 0.398"
    Head Height0.080"
    Head TypeDome
    Hole Size0.192" to 0.196"
    Mandrel MaterialStainless Steel
    Rivet Dia.3/16 (0.187)"
    Rivet Length0.781"
    Rivet MaterialStainless Steel
    Rivet TypeClosed
    Single Shear Strength (Lbs.)898
    Tensile Strength986 Lb.

    Shipping Info:

    Ship weight (kg) 1.09
    Ship height (cm)2.54
    Ship length (cm)32.99
    Ship width (cm)17.2
    HS code8308203000

    Product Details:

    • Closed-end blind rivet designed for watertight applications
    • Domed-head configuration helps prevent passage of vapour and liquid through the installed rivet