-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Double End Threaded Stud |
---|---|
Class | Not Applicable |
Finish | Plain |
Grade | Grade 8.8 |
Hardness | Rockwell C22-C32 |
Length | 65mm |
Material | Steel |
Min. Tensile Strength | 500 N/mm-sq. |
Shank Shape | Round |
---|---|
System of Measurement | Metric |
Thread Direction | Right Hand |
Thread Length (A) | 20mm |
Thread Length (B) | 38mm |
Thread Size | M16 x 2 |
Thread Type | Coarse |
Type | Unequal |
Height (cm) | 2.54 |
---|---|
Length (cm) | 38.1 |
Width (cm) | 17.78 |
---|---|
Weight (kg) | 4.2957 |
Please note that the item you have bought is a 115V.