-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Drum Liner |
---|---|
Capacity | 55 gal. |
Color | Clear |
Gauge | 4 mil |
---|---|
Material | Low Density Polyethylene |
Height (cm) | 15.75 |
---|---|
Length (cm) | 77.47 |
Width (cm) | 16.76 |
Country Of Origin | US |
---|---|
Weight (kg) | 4.815 |
Please note that the item you have bought is a 115V.