-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Head Set |
---|---|
Length | 55mm |
Material | Steel |
Size | M4 |
---|---|
System of Measurement | Metric |
Thread Type | Metric |
Height (cm) | 12.7 |
---|---|
Length (cm) | 35.56 |
Width (cm) | 27.94 |
HS Code | 8467195090 |
---|---|
Weight (kg) | 2.25 |
Please note that the item you have bought is a 115V.