-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Caster Wheel |
---|---|
Axle Dia. | 3/4" |
Bore Dia. | 2" |
Caster Load Rating Range | Medium-Duty |
Caster Temp. Range Available | No |
Caster Wheel Material | Polyurethane |
Caster Wheel Shape | Standard |
Core Color | Gray |
Core Material | Cast Iron |
Durometer | 87 Shore A |
Hub Length | 3.25" |
---|---|
Load Rating | 2300 lb. |
Non-Marking | Yes |
Replacement For | 36HW71, 36HW72 |
Resistant To | Water, Oils, Chemicals and Most Acids |
Spanner Bushing | Included |
Wheel Bearings | Ball |
Wheel Color | Orange |
Wheel Diameter | 6" |
Wheel Width | 3" |
Height (cm) | 21.84 |
---|---|
Length (cm) | 21.08 |
Width (cm) | 21.08 |
Country Of Origin | US |
---|---|
Weight (kg) | 4.455 |
Please note that the item you have bought is a 115V.