Sign In

GRAINGER BD015080 Disc Spring Steel Inside Diameter 0.323 Inch PK10

In Stock
Item: AG9WMF
Model: BD015080
Cross Ref: 22RG26

Get it by Apr 5, Friday

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$33.46 /pack (ex. VAT)
Add To Cart
Request Quote

Payment

Delivery

Specifications

Item Disc Spring
Calculated Load @ Flat (Lbs.) 2056N
Deflection @ Load 0.3mm
Finish Phosphate
Load @ Deflection (Lbs.) 1099N
Material Carbon Steel
Max. Outside Dia. 0.591"
Min. Inside Dia. 0.323"
Overall Height 1.2mm
Thickness 0.8 mm
Type Metric Disc Spring

Shipping Information

Height (cm) 1.27
Length (cm) 1.78
Width (cm) 1.78
Weight (kg) 0.09

Explore Products

Please note that the item you have bought is a 115V.

Agree