-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Disc Spring |
---|---|
Calculated Load @ Flat (Lbs.) | 860 |
Deflection @ Load | 0.024" |
Finish | Plain |
For Hole Size | 1.25 |
For Rod Size | 0.53125 |
Load @ Deflection (Lbs.) | 602 |
Material | Stainless Steel |
---|---|
Max. Outside Dia. | 1.25" |
Min. Inside Dia. | 0.532" |
Overall Height | 0.092" |
Thickness | 0.062" |
Type | Belleville Spring Washer |
Height (cm) | 2.29 |
---|---|
Length (cm) | 3.56 |
Width (cm) | 3.56 |
---|---|
Weight (kg) | 0.09 |
Please note that the item you have bought is a 115V.