Sign In
Discontinued

GRAINGER 68000-263 Conveyor Pulley 6 Inch Diameter 28 Inch Length

Item: AH8YLD
Model: 68000-263
Cross Ref: 39CD22

Send us an RFQ and we will offer a suitable alternative

Specifications

Item Conveyor Pulley
Face Width 20"
Material Steel
Shaft Dia. 1.437"
Shaft Extension (In.) 4"
Shaft Length 28"

Product Details

    • Rim Profile : Trapezoidal Crown
    • Pulley Dia. : 6"

Shipping Information

Height (cm) 15.24
Length (cm) 71.12
Width (cm) 15.24
Country Of Origin US
Weight (kg) 13.608