-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Drum Liner |
---|---|
Capacity | 85 gal. |
Color | Natural |
Drum Dia. | 42" |
Gauge | 6 mil |
---|---|
Length | 72" |
Material | Low Density Polyethylene |
Height (cm) | 15.24 |
---|---|
Length (cm) | 101.6 |
Width (cm) | 33.02 |
Country Of Origin | US |
---|---|
Weight (kg) | 22.95 |
Please note that the item you have bought is a 115V.