-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Drum Liner |
---|---|
Capacity | 55 gal. |
Color | Natural |
Drum Dia. | 38" |
Gauge | 4 mil |
---|---|
Length | 65" |
Material | Low Density Polyethylene |
Height (cm) | 21.08 |
---|---|
Length (cm) | 62.99 |
Width (cm) | 29.97 |
Country Of Origin | US |
---|---|
Weight (kg) | 16.875 |
Please note that the item you have bought is a 115V.