-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Drum Liner |
---|---|
Capacity | 55 gal. |
Color | Natural |
Drum Dia. | 22.5" |
Gauge | 10 mil |
---|---|
Length | 56" |
Material | Low Density Polyethylene |
Height (cm) | 33.02 |
---|---|
Length (cm) | 106.68 |
Width (cm) | 35.56 |
Country Of Origin | US |
---|---|
Weight (kg) | 37.35 |
Please note that the item you have bought is a 115V.