-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Cube Truck |
---|---|
Bushel Capacity | 6.4 |
Caster Dia. | 4" |
Caster Material | Polyurethane |
Caster Type | (2) Swivel, (2) Rigid |
Color | White |
Frame Material | Steel |
Load Capacity | 500 lb. |
---|---|
Material | MDPE |
Optional Lid | Mfr. No. 5M728 |
Overall Height | 30.5" |
Overall Length | 38" |
Overall Width | 24" |
Volume Capacity | 3/8 cu. yd. |
Height (cm) | 77.47 |
---|---|
Length (cm) | 101.6 |
Width (cm) | 71.12 |
Country Of Origin | CN |
---|---|
Weight (kg) | 12.6 |
Please note that the item you have bought is a 115V.