-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Magnet Tube |
---|---|
Diameter | 1" |
Intensity Range (Gauss) | 10700 |
Length | 14" |
Magnet Type | Rare Earth |
---|---|
Max. Pull on Contact | 80 Ounces At The Surface With 1/4" Diameter Steel Test Ball |
Temp. Range | 0 Deg. to 150 Deg. |
Type | Tube Magnet |
Height (cm) | 8.13 |
---|---|
Length (cm) | 36.32 |
Width (cm) | 8.13 |
HS Code | 8431390010 |
---|---|
Country Of Origin | CN |
Weight (kg) | 1.18 |
Please note that the item you have bought is a 115V.