-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Anchor Ring |
---|---|
Depth | 4.125" |
Finish | Zinc-Plated |
Length | 3.125" |
Material | Steel |
Mounting Style | Screw |
---|---|
Ring Dia. | 2" |
Ring Thickness | 1/4" |
Width | 2" |
Working Load Limit | 1300 Lbs. |
Height (cm) | 15.29 |
---|---|
Length (cm) | 11.2 |
Width (cm) | 4.01 |
Country Of Origin | TW |
---|---|
Weight (kg) | 0.486 |
Please note that the item you have bought is a 115V.