GRAINGER #00315 Flat Free Rigid Caster 8-1/2 Inch 275 lb.

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock: 30+ units
£53.80 / unit

Pay by Proforma Invoice

Get it by Thu, Aug 13
  • Model: #00315

  • Item: AH7YTF

  • Cross Ref: 38ER62

Product Specifications:

ItemSolid Rubber Caster
Caster TypeRigid
Frame FinishZinc Plated
Frame MaterialSteel
Hole PatternB
Hub ColorGray
Hub MaterialSteel
Hub TypeCentered
Hub Width3-31/32"
Inside Bolt Hole Spacing3" x 3"
Load Rating275 lb.
Mounting Bolt Dia.3/8"
Mounting TypePlate
Number of Wheels1
Outside Bolt Hole Spacing2-3/4" x 3-5/8"
Overall Height9.875"
Plate Size4-1/2" x 4"
Plate Thickness1/4"
Tire Rim Dia.4-39/64"
Tire Thickness2-1/16"
TreadSawtooth
Wheel BearingsBall
Wheel Diameter8.5"
Wheel Width2-13/16"
Caster Load Rating RangeLight-Duty
Caster Temp. Range AvailableYes
Non-MarkingYes
Caster Product GroupRigid Caster

Product Details:

  • Tread Color : Black
  • Caster Temp. Range : 0 Degrees to 100 Degrees F

Shipping Info:

Ship weight (kg) 2.81
Ship height (cm)11.43
Ship length (cm)25.4
Ship width (cm)22.86
Country of OriginCN

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes