GRAINGER #00301 Flat Free Rigid Caster 10-1/4 Inch 300 lb.

In Stock
£52.90 / unit

Order online and get 5% off Use code FAB5

Get it by Wed, Jan 29
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    • Model: #00301

    • Item: AH7YTH

    • Cross Ref: 38ER64

    • Option to pay via Bank Transfer
    • We accept RFQs and Purchase Orders
    • Pay by Invoice viahsbc-ukApply now
    • Live customer support (7am - 5pm CET)

    Product Specifications:

    ItemSolid Rubber Caster
    Caster TypeRigid
    Frame FinishZinc Plated
    Frame MaterialSteel
    Hole PatternB
    Hub ColorGray
    Hub MaterialSteel
    Hub TypeCentered
    Hub Width3-31/32"
    Inside Bolt Hole Spacing3" x 3"
    Load Rating300 lb.
    Mounting Bolt Dia.3/8"
    Mounting TypePlate
    Number of Wheels1
    Outside Bolt Hole Spacing2-3/4" x 3-5/8"
    Overall Height11.875"
    Plate Size4-1/2" x 4"
    Plate Thickness1/4"
    Tire Rim Dia.6-13/32"
    Tire Thickness2-61/64"
    TreadSawtooth
    Wheel BearingsBall
    Wheel Diameter10.25"
    Wheel Width3.25"
    Caster Load Rating RangeLight-Medium Duty
    Caster Temp. Range AvailableYes
    Non-MarkingYes
    Caster Product GroupRigid Caster

    Shipping Info:

    Ship weight (kg) 3.31
    Ship height (cm)13.97
    Ship length (cm)30.48
    Ship width (cm)26.67
    Country of OriginCN

    Product Details:

    • Tread Color : Black
    • Caster Temp. Range : 0 Degrees to 100 Degrees F