RACO UCB075 Conduit Outlet Body, 3/4 Inch Size, Threaded Aluminum, 10 Cu. Inch

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock: 30+ units
£36.10 / unit

Free Shippingto UK Mainland Use Code FS2019. Conditions Apply.

Get it by Tue, Oct 6
  • Model: UCB075

  • Item: CD3UBE

  • Cross Ref: 52NE19

Product Specifications:

ItemConduit Outlet Body
ColorGray
Back TypeFlat
Body MaterialAluminum
Body StyleC, LB, LL, LR, or T
Body TypeConduit Outlet Body
Capacity10.0 cu. in.
Hazardous Location ClassNo
Hub Size3/4"
Hub StyleThreaded

Shipping Info:

Ship weight (kg) 0.48

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes