RACO UCB050 Conduit Outlet Body, 1/2 Inch, Threaded Aluminum, 8.5 Cu. Inch

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock: 30+ units
£27.35 / unit

Free Shippingto UK Mainland Use Code FS2019. Conditions Apply.

Get it by Mon, Sep 28
  • Model: UCB050

  • Item: CD3QDM

  • Cross Ref: 52NE18

Product Specifications:

ItemConduit Outlet Body
ColorGray
Back TypeFlat
Body MaterialAluminum
Body StyleC, LB, LL, LR, or T
Body TypeConduit Outlet Body
Capacity8.5 cu. in.
Hazardous Location ClassNo
Hub Size1/2"
Hub StyleThreaded

Shipping Info:

Ship weight (kg) 0.32

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes