RACO UCB0100 Conduit Outlet Body, LB-Style, 1 Inch Threaded Aluminum, 3.0 Cu. Inch.

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock: 30+ units
£51.57 / unit

Pay by Proforma Invoice

Get it by Mon, Sep 28
  • Model: UCB0100

  • Item: CD3RVX

  • Cross Ref: 52AY22

Product Specifications:

ItemConduit Outlet Body
ColorGray
Back TypeFlat
Body MaterialAluminum
Body StyleLB
Body TypeConduit Outlet Body
Capacity3.0 cu. in.
Hazardous Location ClassNo
Hub Size1"
Hub StyleThreaded

Shipping Info:

Ship weight (kg) 0.75

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes