-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Conduit Outlet Body |
---|---|
Back Type | Flat |
Body Material | Aluminum |
Body Style | T |
Body Type | Conduit Outlet Body |
Capacity | 4.3 cu. in. |
Color | Silver |
---|---|
Hazardous Location Class | No |
Hub Size | 1/2" |
Hub Style | Threaded |
Special Features | Rigid |
Weight (kg) | 0.0945 |
---|
Please note that the item you have bought is a 115V.