-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Grounding Pigtail |
---|---|
Color | Green |
Length | 8" |
Material | Copper |
---|---|
Sub-Category | Grounding Accessories |
Type | Spade Terminal to Screw |
Height (cm) | 1.27 |
---|---|
Length (cm) | 21.59 |
Width (cm) | 1.27 |
HS Code | 7413009000 |
Country Of Origin | CN |
---|---|
Weight (kg) | 0.0126 |
UPC | 050169009932 |
Please note that the item you have bought is a 115V.