-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Square Box Cover |
---|---|
Box Type | Square |
Capacity | 6.50 Cu.In. |
Cover Type | Surface |
Depth | 1/2" |
Design | Crushed Corner |
Length | 4" |
---|---|
Material | Galvanized zinc |
Number of Gangs | 1 |
Raised (In.) | 1/2 |
Raised Height | 1/2" |
Width | 4" |
Height (cm) | 1.52 |
---|---|
Length (cm) | 10.41 |
Width (cm) | 10.41 |
HS Code | 8538908080 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.1674 |
UPC | 050169999851 |
Please note that the item you have bought is a 115V.