-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Electrical Box |
---|---|
Box Type | PVC, Round with Nails |
Bracket Type | 3/8" Setback |
Capacity | 20 Cu.In. |
Color | Black |
Depth | 4" |
Material | Thermoplastic |
Nominal Depth | 2.375" |
---|---|
Nominal Length | 6" |
Nominal Width | 4.25" |
Number of 1/2" Back Knockouts | 0 |
Number of 1/2" Side Knockouts | 0 |
Number of Gangs | 2 |
Height (cm) | 6.35 |
---|---|
Length (cm) | 18.54 |
Width (cm) | 10.92 |
HS Code | 3926909980 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.0963 |
UPC | 050169978245 |
Please note that the item you have bought is a 115V.