-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Single Gang Plaster Ring |
---|---|
Box Type | 4 |
Capacity | 3.00 Cu.In. |
Color | Silver |
Material | Galvanized zinc |
Number of Gangs | 1 |
---|---|
Raised (In.) | 1/2 |
Raised Height | 1/2" |
Sub-Category | Mounting Accessories |
Type | Center Blanked with Tapped Ears on 2 3/4", Ceiling Fixture |
Height (cm) | 1.27 |
---|---|
Length (cm) | 10.41 |
Width (cm) | 10.41 |
HS Code | 8538908080 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.1107 |
UPC | 050169907672 |
Please note that the item you have bought is a 115V.