-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | 4" Square Box Plaster Ring |
---|---|
Box Type | 4 |
Capacity | 4.00 Cu.In. |
Color | Silver |
Material | Galvanized zinc |
Raised (In.) | 5/8 |
---|---|
Raised Height | 5/8" |
Sub-Category | Mounting Accessories |
Type | Center Blanked with Tapped Ears on 2 3/4" Center, Ceiling Fixture |
Height (cm) | 1.52 |
---|---|
Length (cm) | 10.41 |
Width (cm) | 10.41 |
HS Code | 7907006000 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.1102 |
UPC | 050169907566 |
Please note that the item you have bought is a 115V.