-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Electrical Box |
---|---|
Box Type | Handy, For Conduit |
Bracket Type | TS, 1/2" Setback |
Capacity | 13 Cu.In. |
Color | Silver |
Depth | 1-7/8" |
Length | 4" |
Material | Galvanized zinc |
Nominal Depth | 1.875" |
---|---|
Nominal Length | 4" |
Nominal Width | 2" |
Number of 1/2" Back Knockouts | 3 |
Number of 1/2" Side Knockouts | 5 |
Number of Gangs | 1 |
Width | 2" |
Height (cm) | 4.57 |
---|---|
Length (cm) | 17.78 |
Width (cm) | 6.1 |
HS Code | 7907006000 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.2705 |
UPC | 050169006627 |
Please note that the item you have bought is a 115V.