Free Shippingto UK Mainland
Finalize your delivery options in checkout.
Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.
Item | Tile Flange |
Height | 19/64" |
Length | 4" |
Material | Brass |
Number of Gangs | 0 |
Opening Size | 4.187" |
Shape | Round |
Width | 4" |
Ship weight (kg) | 0.09 |
Raco is a Hubbell Incorporated brand that manufactures various electrical and electronic products. Hubbell Raco offers a comprehensive line of high-quality steel and non-metallic electrical boxes, connectors, covers and fittings. These products are UL listed and ANSI / NEMA approved. Raco electrical boxes are used to protect wires, switches and receptacles and come in different materials, capacities, mounting types and dimensions. The company also offers various conduit fittings for coupling, connecting and fastening conduits. Shop from a wide range of electrical boxes and conduit fittings on Raptor Supplies, one of the authorised Hubbell Raco distributors.