RACO 6250
  • Model: 6250
  • Item: CD2FHD
  • Cross: 52AW82

RACORACO

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

RACO 6250 | CD2FHD 52AW82
Hover to zoom
In Stock
£106.13 / unit
Get it by Fri, Jun 5
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Also shipping to

    Product Specifications:

    ItemFloor Box Cover
    FinishBrass
    Height4-5/62"
    Length4-5/62"
    MaterialBrass
    Number of Gangs1
    ShapeRectangular
    Width2-63/64"

    Shipping Info:

    Ship weight (kg) 0.45