RACO 3702-5 Liquid Tight Connector 1/2 inch
  • Model: 3702-5
  • Item: AB8WHZ
  • Cross: 2A248

RACORACO

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

Hover to zoom
In Stock: 30+ units
£13.02 / unit
Get it by Fri, Jul 17
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Also shipping to

    Product Specifications:

    ItemLiquid Tight Connector
    ColorSilver
    Conduit Size1/2"
    Connector TypeStraight
    Cord Dia. Range3/8" to 1/2"
    Length1.437"
    MaterialSteel/Malleable Iron

    Shipping Info:

    Ship weight (kg) 0.07
    Ship height (cm)3.56
    Ship length (cm)4.06
    Ship width (cm)3.56
    HS code7318190000
    Country of OriginCN

    Product Details:

    • Number of Cords (1)