-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Liquid Tight Connector |
---|---|
Color | Silver |
Conduit Size | 1/2" |
Connector Type | Straight |
Cord Dia. Range | 1/4" to 3/8" |
---|---|
Length | 1.437" |
Material | Steel/Malleable Iron |
Height (cm) | 4.06 |
---|---|
Length (cm) | 2.79 |
Width (cm) | 2.79 |
HS Code | 7318190000 |
Country Of Origin | CN |
---|---|
Weight (kg) | 0.0783 |
UPC | 050169370223 |
Please note that the item you have bought is a 115V.