-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Noninsulated Connector |
---|---|
Color | Gray |
Conduit Size | 3/8" |
Connector Type | 45 Degrees |
---|---|
Material | Malleable Iron |
Height (cm) | 2.79 |
---|---|
Length (cm) | 9.91 |
Width (cm) | 10.16 |
HS Code | 7307193060 |
Country Of Origin | CN |
---|---|
Weight (kg) | 0.0918 |
UPC | 050169034415 |
Please note that the item you have bought is a 115V.