-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Ceiling Fan Box |
---|---|
Box Type | 4" Round Ceiling Pan, For Conduit or NM-B |
Bracket Type | For Ceiling Fan Support |
Capacity | 6 Cu.In. |
Clamp Type | NM-B |
Color | Silver |
Depth | 1/2" |
Material | Galvanized zinc |
Nominal Depth | 1/2" |
---|---|
Nominal Length | 4" |
Nominal Width | 4" |
Number of 1/2" Back Knockouts | 4 |
Number of 1/2" Side Knockouts | 0 |
Number of Gangs | 2 |
Width | 4" |
Height (cm) | 3.81 |
---|---|
Length (cm) | 10.16 |
Width (cm) | 10.16 |
HS Code | 7907006000 |
Country Of Origin | CN |
---|---|
Weight (kg) | 0.261 |
UPC | 050169902950 |
Please note that the item you have bought is a 115V.