• Get fast delivery to
  • We source any American MRO part
  • Payment in 30 days buyers

RACO 2923RT

RACO 2923RT

In Stock
£5.10 / unit
Get it by Tue, Oct 22
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

Finalize your delivery options in checkout.

Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

  • Model: 2923RT
  • Item: CD2FGY
  • Cross Ref: 52AU79
  • Option to pay via Bank Transfer
  • We accept RFQs and Purchase Orders
  • Pay by Invoice viahsbc-uk
  • Live customer support (7am - 5pm CET)

Product Specifications:

Item Compression Coupling, Rain Tight
Fitting Material Steel
Fitting Type Coupling
Overall Length 2.156"
Trade Size 3/4"
Type EMT

Shipping Info:

Ship weight (kg) 0.09