RACO 2922 Compression Coupling, 1/2 Inch EMT, 1-59/64 Inch Overall Length

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock: 30+ units
£6.91 / unit

Free Shippingto UK Mainland Use Code FS2019. Conditions Apply.

Get it by Tue, Oct 6
  • Model: 2922

  • Item: CD3FPB

  • Cross Ref: 52AU67

Product Specifications:

ItemCompression Coupling
Fitting MaterialSteel
Fitting TypeCoupling
Overall Length1-59/64"
Trade Size1/2"
TypeEMT

Shipping Info:

Ship weight (kg) 0.05

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes