-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Electrical Box |
---|---|
Box Type | 3-1/2" Round Ceiling Pan, For NM-B |
Capacity | 3.9 Cu.In. |
Clamp Type | NM-B |
Color | Silver |
Depth | 1/2" |
Material | Galvanized zinc |
Nominal Depth | 1/2" |
---|---|
Nominal Length | 3-3/8" |
Nominal Width | 3.375" |
Number of 1/2" Back Knockouts | 1 |
Number of 1/2" Side Knockouts | 0 |
Number of Gangs | 1 |
Width | 3.5" |
Height (cm) | 2.54 |
---|---|
Length (cm) | 8.13 |
Width (cm) | 8.13 |
HS Code | 7907006000 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.1332 |
UPC | 050169902929 |
Please note that the item you have bought is a 115V.