RACO 2913 EMT Compression Connector, 3/4 Inch, 1-9/32 Inch Overall Length

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock: 30+ units
£8.02 / unit

Free Shippingto UK Mainland Use Code FS2019. Conditions Apply.

Get it by Mon, Sep 28
  • Model: 2913

  • Item: CD2YUL

  • Cross Ref: 52AU91

Product Specifications:

ItemCompression Connector
Fitting MaterialSteel
Fitting TypeConnector
Overall Length1-9/32"
Trade Size3/4"
TypeEMT

Shipping Info:

Ship weight (kg) 0.07

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes